Overview
Mfr description
408290 11.5VC500 INT. FLANGE DR
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeVC
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number408290
- Weight44.00 lb
- Product MaterialGray Cast Iron
- Length11.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data