Motion
408292
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04365974
MFR #408292
List Price$7,219.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04365974
MFR #408292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,219.55/each for your price

Overview

Mfr description
408292 16VC600 INT. FLANGE DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Internal Flange Drum
  • Clutch Brake Type
    VC
  • Series
    VC Series
  • Compatible Model Part Number
    16VC600
  • Clutch Brake Size Code
    16
  • Outside Diameter
    19 mm
  • Overall Width
    8 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    408292
  • Weight
    94.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    16.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text