Motion
408296
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04365976
MFR #408296
List Price$9,766.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04365976
MFR #408296

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,766.63/each for your price

Overview

Mfr description
408296 24VC650 INT. FLANGE DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Internal Flange Drum
  • Clutch Brake Type
    VC
  • Series
    VC Series
  • Compatible Model Part Number
    24VC850
  • Clutch Brake Size Code
    24
  • Outside Diameter
    25 mm
  • Overall Width
    12 in
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    408296
  • Weight
    168.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    24.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text