Motion
408300
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04365979
MFR #408300
Price$17,340.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04365979
MFR #408300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,340.30/each

Specifications

Dimensions

  • Clutch Brake Size Code
    33
  • Length
    33.00 in
  • Outside Diameter
    25 mm
  • Overall Width
    14 in
  • Weight
    312.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    33VC650
  • Manufacturer Catalog Number
    408300
  • Product Material
    Gray Cast Iron
  • Product Types
    Internal Flange Drum
  • Series
    VC Series

Overview

Mfr description
408300 33VC650 INT. FLANGE DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought