Motion
408311
Airflex VC Series Kits and Spare Parts Flange Drum
Mi Item #04365987
MFR #408311
Price$7,367.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
Mi Item #04365987
MFR #408311

Mfr description
408311 16VC600 DL. INT. FLANGE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,367.84/each

Specifications

Dimensions

  • Length
    16.00 in
  • Weight
    175.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    408311
  • Maximum Speed
    1400 rpm
  • Product Material
    Gray Cast Iron
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)