Motion
409981
Airflex VC Series Kits and Spare Parts Flange Drum
Mi Item #04366042
MFR #409981
Price$17,668.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
Mi Item #04366042
MFR #409981

Mfr description
409981 46VC1200 REGISTERED DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,668.07/each

Specifications

Dimensions

  • Clutch Brake Size Code
    1200
  • Length
    45.00 in
  • Outside Diameter
    1168 mm
  • Overall Width
    346 mm
  • Weight
    729.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    VC
  • Compatible Model Part Number
    46VC1200
  • Manufacturer Catalog Number
    409981
  • Product Material
    Gray Cast Iron
  • Product Types
    Female Register Drum
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)