Motion
410087
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366045
MFR #410087
List Price$17,374.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366045
MFR #410087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,374.37/each for your price

Overview

Mfr description
410087 20VC1000 REGISTERED DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Male Register Drum
  • Clutch Brake Type
    VC
  • Series
    VC Series
  • Compatible Model Part Number
    20VC1000
  • Clutch Brake Size Code
    1000
  • Outside Diameter
    508 mm
  • Overall Width
    292 mm
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    410087
  • Weight
    169.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    19.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text