Motion
410088
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366046
MFR #410088
List Price$10,496.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366046
MFR #410088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,496.45/each for your price

Overview

Mfr description
410088 20VC1000 REGISTERED DRUM
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Female Register Drum
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Series
    VC Series
  • Compatible Model Part Number
    20VC1000
  • Clutch Brake Size Code
    1000
  • Outside Diameter
    508 mm
  • Overall Width
    292 mm
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    410088
  • Weight
    170.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    20.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought