Motion
410201
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366050
MFR #410201
Price$25,220.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366050
MFR #410201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25,220.36/each

Specifications

Dimensions

  • Length
    32.00 in
  • Weight
    372.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    VC
  • Manufacturer Catalog Number
    410201
  • Product Material
    Gray Cast Iron
  • Series
    VC Series

Overview

Mfr description
410201 32VC1000 INT FLG DR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought