Motion
410523
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #04366060
MFR #410523
List Price$9,620.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #04366060
MFR #410523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,620.38/each for your price

Overview

Mfr description
410523 18CB500 DL EXT FLG DR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    410523
  • Weight
    256.00 lb
  • Inertia
    153 pound per square foot
  • Maximum Speed
    1400 rpm
  • Product Material
    Gray Cast Iron
  • Length
    26.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text