Specifications
Dimensions
- Length12.00 in
- Weight45.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number410697
- Product MaterialGray Cast Iron
Overview
Mfr description
410697 SPECIAL INTERGRAL DRUM F 12CB350
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty