Motion
410824
Male Register Drum for Clutch or Brake - VC Series, Compatible Model / Part Number 32VC1000
Mi Item #04366066
MFR #410824
Price$12,634.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Register Drum for Clutch or Brake - VC Series, Compatible Model / Part Number 32VC1000
Mi Item #04366066
MFR #410824

Mfr description
410824 32VC1000 REGISTERED DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,634.69/each

Specifications

Dimensions

  • Clutch Brake Size Code
    1000
  • Outside Diameter
    813 mm
  • Overall Width
    292 mm

Details

  • Accessory Type
    Drum
  • Clutch Brake Type
    Pneumatic Constricting Clutch/Brake
  • Compatible Model Part Number
    32VC1000
  • Product Types
    Male Register Drum
  • Series
    VC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)