Motion
411862
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #04366095
MFR #411862
List Price$8,364.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Flange Drum
MI ITEM #04366095
MFR #411862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,364.82/each for your price

Overview

Mfr description
411862 16CB500 DL INT FLG DR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    411862
  • Weight
    165.00 lb
  • Inertia
    64 pound per square foot
  • Maximum Speed
    1550 rpm
  • Product Material
    Gray Cast Iron
  • Length
    16.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text