Specifications
Dimensions
- Length10.90 in
- Weight162.50 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number412372
- Product MaterialDuctile Iron
- SeriesWCA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)