Specifications
Dimensions
- Length66.00 in
- Weight1867.00 lb
Details
- Accessory TypeSpare Part
- Clutch Brake TypeVC
- Manufacturer Catalog Number413726
- Product MaterialGray Cast Iron
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)