Specifications
Dimensions
- Length42.00 in
- Weight610.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number414462
- Product MaterialGray Cast Iron
- Product TypesInternal Flange Drum
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)