Motion
417072
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366231
MFR #417072
List Price$12,248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
MI ITEM #04366231
MFR #417072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,248.40/each for your price

Overview

Mfr description
417072 20VC1000 INT FLG DR W/M REGISTER
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Integral Flange Drum-male Register
  • Clutch Brake Type
    VC
  • Series
    VC Series
  • Compatible Model Part Number
    20VC1000
  • Clutch Brake Size Code
    1000
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    417072
  • Weight
    175.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    20.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text