Overview
Mfr description
504497 12VC1000 AIR MANIFOLD
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesVC Series
- Manufacturer Catalog Number504497
- Weight85.00 lb
- Package ContentsAir Manifold
- Product MaterialDuctile Iron
- Length21.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data