Overview
Mfr description
506086 20VC1000 VENT AIR MAN
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeVC
- SeriesVC Series
- Accessory TypeManifold
- Manufacturer Catalog Number506086
- Weight163.00 lb
- Package ContentsAir Manifold
- Product MaterialDuctile Iron
- Length30.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data