Specifications
Dimensions
- Length23.00 in
- Weight78.00 lb
Details
- Accessory TypeSpare Part
- Clutch Brake TypePneumatic Disc Brake
- Compatible Model Part Number338DBB, 438DBB
- Manufacturer Catalog Number513811
- Product MaterialGray Cast Iron
- Product TypesRing Gear
- SeriesDBB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)