Motion
000067X0039

DANFOSS AIRFLEX
000067X0039

Airflex Spare Part Washer
Mi Item #04366422
MFR #000067X0039
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000067X0039

Airflex Spare Part Washer
Mi Item #04366422
MFR #000067X0039

Mfr description
000067X0039 WASHER .265 X .560 X .03
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.47/each

Specifications

Dimensions

  • Bore Diameter
    0.265 in
  • Inside Diameter
    0.265 in
  • Length
    0.03 in
  • Outside Diameter
    0.56 in
  • Thickness
    0.03 in

Details

  • Manufacturer Catalog Number
    000067X0039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)