1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AIRFLEX
000113X0033
Airflex Spare Part Oil Seal
MI ITEM #
04366432
MFR #
000113X0033
Price
$608.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Parts and Accessories
DANFOSS AIRFLEX 000113X0033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AIRFLEX
000113X0033
Airflex Spare Part Oil Seal
MI ITEM #
04366432
MFR #
000113X0033
Mfr description
000113X0033 OIL SEAL
High-quality replacement parts
An exact fit for Eaton Airflex products
Two-year warranty
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$608
.73
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
6 in
Inside Diameter
6 in
Length
0.56 in
Outside Diameter
7.5 in
Thickness
0.75 in
Details
Accessory Type
Seal
Manufacturer Catalog Number
000113X0033
Product Material
Nitrile
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items