Overview
Mfr description
000197X1018 HH SCR,GR8,1 1/8-7NC2 3.750
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000197X1018
- Drive DesignHex
- Head StyleHex
- Thread Size1 1/8-7
- Length3.75 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data