Motion
010109-0001

DANFOSS AIRFLEX
010109-0001

Airflex CB Series Kits and Spare Parts Intergral Drum
Mi Item #04366471
MFR #010109-0001
Price$16,343.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
010109-0001

Airflex CB Series Kits and Spare Parts Intergral Drum
Mi Item #04366471
MFR #010109-0001

Mfr description
010109-0001 8CB INTEG DR .8750 .8800
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,343.20/each

Specifications

Dimensions

  • Length
    8.00 in
  • Weight
    19.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    010109-0001
  • Product Material
    Gray Cast Iron
  • Series
    CB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)