Motion
010110-0001

DANFOSS AIRFLEX
010110-0001

Airflex CB Series Kits and Spare Parts Intergral Drum
MI ITEM #04366476
MFR #010110-0001
List Price$16,689.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
010110-0001

Airflex CB Series Kits and Spare Parts Intergral Drum
MI ITEM #04366476
MFR #010110-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,689.57/each for your price

Overview

Mfr description
010110-0001 10CB300 INTEG DR & HUB 1.375
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    010110-0001
  • Weight
    33.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    10.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text