Motion
146346D
Airflex (Eaton) Hydraulic Clutche
Mi Item #04366504
MFR #146346D
Price$38,772.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Clutche
Mi Item #04366504
MFR #146346D

Mfr description
146346D 21DCB F/W S/A
  • Air-actuated disc clutch
  • Spring-applied disc brake
  • Safe and efficient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,772.31/each

Specifications

Dimensions

  • Inertia
    2600 pound per square foot
  • Size
    21 in-oz

Details

  • Application
    Automatic Punching Machines, Press Brakes, Printing Machines, Shears, Stamping and Forming Presses, Woodworking Machines
  • Clutch Brake Application
    Spring Set
  • Clutch Type
    DCB
  • Item Type
    Clutch and Brake
  • Maximum Speed
    1000 rpm
  • Product Material
    Gray Cast Iron
  • Series
    DCB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)