Motion
180008W
Airflex CB Series Constricting Clutches and Brakes Application
MI ITEM #04366506
MFR #180008W
List Price$14,750.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Application
MI ITEM #04366506
MFR #180008W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,750.42/each for your price

Overview

Mfr description
180008W 12CB EL,SPDR & BUSH S/A,
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    CB
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Application
  • Friction Width
    3.5 inch
  • Item Type
    Clutch
  • Product Material
    Carbon steel and Neoprene
  • Size
    12 in-oz
  • Series
    CB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text