Motion
301259-0001

DANFOSS AIRFLEX
301259-0001

Airflex CS Series Kits and Spare Parts Integral Drum
MI ITEM #04366512
MFR #301259-0001
Price$4,443.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
301259-0001

Airflex CS Series Kits and Spare Parts Integral Drum
MI ITEM #04366512
MFR #301259-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,443.56/each

Specifications

Dimensions

  • Length
    9.00 in
  • Weight
    25.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    301259-0001
  • Product Material
    Gray Cast Iron
  • Series
    CS Series

Overview

Mfr description
301259-0001 9CS200 INTEG DR & HUB 1.2500
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought