Motion
302345-0001

DANFOSS AIRFLEX
302345-0001

Airflex CS Series Kits and Spare Parts Integral Drum
MI ITEM #04366516
MFR #302345-0001
List Price$5,518.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
302345-0001

Airflex CS Series Kits and Spare Parts Integral Drum
MI ITEM #04366516
MFR #302345-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,518.34/each for your price

Overview

Mfr description
302345-0001 12CS200 INTEG DR & HUB 1.750
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    CS
  • Series
    CS Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    302345-0001
  • Weight
    45.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    12.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text