Specifications
Dimensions
- Length4.13 in
- Weight4.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number304040-07
- Product MaterialMalleable Iron
- SeriesCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)