Specifications
Dimensions
- Length5.38 in
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number304042-13
- Product MaterialMalleable Iron
- SeriesCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)