Motion
307312-01
Airflex Spare Part Flat Washer
MI ITEM #04366590
MFR #307312-01
Your Price$58.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Flat Washer
MI ITEM #04366590
MFR #307312-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.58/each(List $67.37)

Overview

Mfr description
307312-01 FLAT WASHER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.906 in
  • Outside Diameter
    1.75 in
  • Manufacturer Catalog Number
    307312-01
  • Inside Diameter
    0.906 in
  • Thickness
    0.09 in
  • Length
    0.09 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text