Motion
307312-02
Airflex Spare Part Flat Washer
MI ITEM #04366591
MFR #307312-02
Your Price$86.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Flat Washer
MI ITEM #04366591
MFR #307312-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.75/each(List $99.76)

Overview

Mfr description
307312-02 FLAT WASHER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    1.562 in
  • Outside Diameter
    3.5 in
  • Manufacturer Catalog Number
    307312-02
  • Inside Diameter
    1.562 in
  • Thickness
    0.188 in
  • Length
    0.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text