Motion
402424-0100

DANFOSS AIRFLEX
402424-0100

Airflex CB Series Kits and Spare Parts Adapter
MI ITEM #04366626
MFR #402424-0100
List Price$4,772.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
402424-0100

Airflex CB Series Kits and Spare Parts Adapter
MI ITEM #04366626
MFR #402424-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,772.13/each for your price

Overview

Mfr description
402424-0100 10CB300 & 12CB350 ADPT H
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Manufacturer Catalog Number
    402424-0100
  • Weight
    24.00 lb
  • Package Contents
    Adapter
  • Product Material
    Gray Cast Iron
  • Length
    8.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought