Motion
405142-07
Airflex CB Series Kits and Spare Parts Integral Drum
MI ITEM #04366678
MFR #405142-07
List Price$8,791.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Kits and Spare Parts Integral Drum
MI ITEM #04366678
MFR #405142-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,791.29/each for your price

Overview

Mfr description
405142-07 12CB INTEG DR, BRG MTD
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    CB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    405142-07
  • Weight
    39.00 lb
  • Maximum Speed
    1800 rpm
  • Product Material
    Gray Cast Iron
  • Length
    12.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought