Overview
Mfr description
405143-07 14CB INTEG DR, BRG MTD
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number405143-07
- Weight48.00 lb
- Product MaterialGray Cast Iron
- Length14.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data