Motion
408373-0001

DANFOSS AIRFLEX
408373-0001

Airflex CB Series Kits and Spare Parts Spider
Mi Item #04366872
MFR #408373-0001
Price$10,327.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
408373-0001

Airflex CB Series Kits and Spare Parts Spider
Mi Item #04366872
MFR #408373-0001

Mfr description
408373-0001 12CB350 SPDR 1.3750 1.3800
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,327.51/each

Specifications

Dimensions

  • Length
    18.00 in
  • Weight
    46.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    CB
  • Manufacturer Catalog Number
    408373-0001
  • Product Material
    Ductile Iron
  • Series
    CB Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)