Motion
408376-0001

DANFOSS AIRFLEX
408376-0001

Airflex Kits and Spare Parts Spider
MI ITEM #04366879
MFR #408376-0001
Your Price$11,430.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
408376-0001

Airflex Kits and Spare Parts Spider
MI ITEM #04366879
MFR #408376-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,430.41/each(List $13,144.97)

Overview

Mfr description
408376-0001 11.5VC-14CB400 SPDR 1.8750
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    408376-0001
  • Weight
    50.00 lb
  • Product Material
    Ductile Iron
  • Length
    20.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text