Specifications
Dimensions
- Length10.91 in
- Weight95.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number413801-04
- Product MaterialCarbon Steel
- SeriesDBA Series
Overview
Mfr description
413801-04 229DBA GEAR
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty