Overview
Mfr description
414756-01 229DBA GEAR,MIN BORE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number414756-01
- Weight120.00 lb
- Product MaterialDuctile Iron
- Length9.27 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data