Overview
Mfr description
512041-01 28VC1000 DR HUB ABS ABS
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeVC
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number512041-01
- Weight175.00 lb
- Product MaterialGray Cast Iron
- Length16.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data