Overview
Mfr description
513875-05 220DBBS GEAR W/INT SPLIN
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeDBBS
- SeriesDBBS Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number513875-05
- Weight63.50 lb
- Product MaterialDuctile Iron
- Length8.27 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data