Overview
Mfr description
11678 PIPE CONN FOR 1 QRV
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number011678
- Weight0.33 lb
- Package ContentsPipe Connection
- Length1.32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data