Overview
Mfr description
12065 3/4 RH CARBON SEAL
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Bore Diameter0.75 in
- Outside Diameter1.18 in
- Manufacturer Catalog Number012065
- Weight0.04 lb
- Inside Diameter0.75 in
- Thickness0.625 in
- Length0.63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data