Motion
200238
Airflex Spare Part O-Ring
Mi Item #04367322
MFR #200238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part O-Ring
Mi Item #04367322
MFR #200238

Mfr description
200238 BT INNER SEAL RING CARBO
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.975 in
  • Inside Diameter
    7.975 in
  • Length
    0.28 in
  • Outside Diameter
    8.25 in
  • Thickness
    0.275 in
  • Weight
    0.02 lb

Details

  • Accessory Type
    O-Rings
  • Durometer
    90
  • Manufacturer Catalog Number
    200238
  • Product Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)