Motion
200239
Airflex Spare Part Seal Ring
Mi Item #04367323
MFR #200239
Price$147.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Seal Ring
Mi Item #04367323
MFR #200239

Mfr description
200239 BT INTRMED CARBON SEAL R
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.48/each

Specifications

Dimensions

  • Bore Diameter
    1.375 in
  • Inside Diameter
    1.375 in
  • Length
    0.50 in
  • Outside Diameter
    1.625 in
  • Thickness
    0.5 in
  • Weight
    0.02 lb

Details

  • Manufacturer Catalog Number
    200239
  • Product Material
    Alloy steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)