Motion
200240
Airflex Spare Part O-Ring
MI ITEM #04367324
MFR #200240
List Price$206.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part O-Ring
MI ITEM #04367324
MFR #200240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.39/each for your price

Overview

Mfr description
200240 BT OUTER SEAL RING CARBO
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Bore Diameter
    8.975 in
  • Outside Diameter
    9.25 in
  • Accessory Type
    O-Rings
  • Manufacturer Catalog Number
    200240
  • Weight
    0.03 lb
  • Inside Diameter
    8.975 in
  • Product Material
    Buna-N
  • Thickness
    0.275 in
  • Length
    0.28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought