Motion
200241
Airflex Spare Part Washer
MI ITEM #04367325
MFR #200241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Washer
MI ITEM #04367325
MFR #200241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200241 BT INNER WASHER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    1 in
  • Outside Diameter
    1.23 in
  • Manufacturer Catalog Number
    200241
  • Inside Diameter
    1 in
  • Thickness
    0.0299 in
  • Length
    0.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text