Motion
200242
Airflex Spare Part Washer
MI ITEM #04367326
MFR #200242
List Price$23.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Washer
MI ITEM #04367326
MFR #200242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.31/each for your price

Overview

Mfr description
200242 BT INTRMED WASHER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    1.391 in
  • Outside Diameter
    1.625 in
  • Manufacturer Catalog Number
    200242
  • Weight
    0.01 lb
  • Inside Diameter
    1.391 in
  • Thickness
    0.0299 in
  • Length
    0.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text