Motion
201003
Airflex Spare Part Spacer
MI ITEM #04367338
MFR #201003
List Price$73.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Spacer
MI ITEM #04367338
MFR #201003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.38/each for your price

Overview

Mfr description
201003 SPACER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.502 in
  • Outside Diameter
    1.125 in
  • Manufacturer Catalog Number
    201003
  • Inside Diameter
    0.502 in
  • Material
    Stainless steel
  • Thickness
    0.3115 in
  • Length
    0.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text